
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC0104-0005
Zoro #
G809959063
UPC #
812384035727
Country of Origin
United States
Dimensions
Length
0.33 in
Width
3 in
Height
0.33 in
Details
Item
Leather Wallet
Color
Buckskin
Fabric Weight
1.5 lb
Features
Holds up to 6-8 cards
Description
The Wave Wallet was built for anyone ready to scale back and reduce their everyday carry. Built with 2 exterior card sleeves for cards and a cash compartment in the middle, it's slim enough to carry in your front or back pocket! It's the ideal, low-profile design for both men and women.
- •6 exterior sleeves for cards
- •5 interior pocket for cash and receipts
- •Machine stitched
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.