Zoro Homepage

Modern Rnd Cabinet Pull Oil Brnz 9" CTC

  • Mfr # 943ORB

  • Zoro # G4394037


product price: $16.57
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
9"
Includes
Mounting hardware
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943ORB
Zoro #
G4394037
UPC #
00048899789873
Country of Origin
United States

Details

Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
9"
Item
Modern Rnd Cabinet Pull Oil Brnz 9" CTC
Includes
Mounting hardware
Shape
Round

Description

Modern Rnd Cabinet Pull Oil Brnz 9 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.