Zoro Homepage

Bactericide, Bottle, Pale Yellow, 4 - 1 gal.

  • Mfr # 77011

  • Zoro # G4246728


product price: $973.99
/pk 4, $243.50/ea
Free Shipping & Returns

Key Features

Physical Form
Liquid
pH Value
10.3 to 11.3
Container Size
1 gal
Container Type
Bottle
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77011
Zoro #
G4246728
UPC #
753769770119
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Physical Form
Liquid
pH Value
10.3 to 11.3
Container Type
Bottle
Color
Yellow
Series
Grotan
Application
Bacteria Treatment
Container Style
Jug
Fluid Type
Biocide
Cutting Fluid Sub-Category
Coolant Additives
Item
Biocide
Features
Helps Extend Metalworking Fluid Life;Supports Coolant Functionality by Controlling Biodegradation
Base Oil
Synthetic
Fragrance
Slight
pH Range - Operating
10.3 to 11.3
Totally Biodegradable
Biodegradable
Specific Gravity
1.15 to 1.16
Base Formulation
Synthetic
Form
Liquid
Standards
OSHA Hazard Communication Standard (29 CFR 1910.1200)
Fluid Characteristics
Water Soluble
Solution pH - Minimum
10.3
Solution pH - Maximum
11.3

Description

Biocide, Fluid Type Biocide, Container Size 1 gal, Container Type Bottle, Color Yellow, Base Formulation Synthetic, Application Bacteria Treatment, Features Helps Extend Metalworking Fluid Life;Supports Coolant Functionality by Controlling Biodegradation, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.