Coolant, 5 gal, Bucket
Mfr # 74056
Zoro # G2275962
product price: $262.99
/ea
Free Shipping & Returns
Key Features
For Use With
All Metals
Color
Blue
pH Value
9.5
Cutting Fluid Sub-Category
Coolants
Features
Multipurpose, Versatile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74056
Zoro #
G2275962
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal.
Details
For Use With
All Metals
Color
Blue
pH Value
9.5
Cutting Fluid Sub-Category
Coolants
Item
Water Soluble Cutting Oil
Features
Multipurpose, Versatile
Container Style
Pail
Series
WS-5050
Flash Point
Greater than 200 Degrees F
Specific Gravity
1
Physical Form
Liquid
Application
Cutting
Fragrance
Mild Odor
Fluid Type
Chlorinated EP
Fluid Properties
Chlorinated, Water Soluble
Container Type
Pail
Material Compatibility
Aluminum, Brass, Bronze, Copper, Ferrous Metals
Recommended Concentration - Minimum
3 %
Fluid Characteristics
Chlorinated, Corrosion Inhibition, Water Soluble
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Class
Soluble Oil
Description
Water Soluble Cutting Oil, Container Size 5 gal, Pail, Blue, Application Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.