Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 5 gal, Bucket

  • Mfr # 74905

  • Zoro # G0273576


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Fluid Properties
Bio Resistant
Features
Reliable Rancidity Control, Universal Fluid
Container Size
5 gal
Size
5 gal.
Cutting Fluid Sub-Category
Coolants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74905
Zoro #
G0273576
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Fluid Properties
Bio Resistant
Features
Reliable Rancidity Control, Universal Fluid
Cutting Fluid Sub-Category
Coolants
Series
Ultracut 375R
Specific Gravity
1
Fluid Type
Bio resistant
Application
General Purpose
For Use With
All Metals
Container Type
Pail
Fragrance
Mild Odor
Container Style
Pail
Color
Amber
Physical Form
Liquid
Flash Point
Greater than 200 Degrees F
pH Value
9.8
Item
Cutting Fluid
Base Oil
Semi-Synthetic
Form
Liquid
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Bio-Resistant, Chlorinated, Low Foam, Water Soluble
Recommended Concentration - Minimum
3 %
Material Compatibility
Steel, Titanium
Fluid Class
Semisynthetic

Description

Cutting Fluid, Container Size 5 gal, Pail, Amber, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.