Zoro Homepage

Coolant, 5 gal, Bucket

  • Mfr # 75054

  • Zoro # G0631933


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Flash Point
Greater than 200 Degrees F
For Use With
All Metals
Fragrance
Mild Odor
Size
5 gal.
pH Value
9.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75054
Zoro #
G0631933
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Flash Point
Greater than 200 Degrees F
For Use With
All Metals
Fragrance
Mild Odor
pH Value
9.8
Item
Cutting Fluid
Cutting Fluid Sub-Category
Coolants
Color
Turquoise
Container Style
Pail
Features
No Mineral Oil Or Cfcs, Non-Toxic When Diluted
Specific Gravity
1
Application
Cutting, Milling, Sawing, Turning
Fluid Type
Chlorine Free
Fluid Properties
Chlorine Free
Physical Form
Liquid
Container Type
Pail
Base Oil
Synthetic
Series
Vytron-N
Material Compatibility
Steel, Titanium
Fluid Class
Synthetic
Form
Liquid
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Water Soluble
Recommended Concentration - Minimum
3 %

Description

Cutting Fluid, Container Size 5 gal, Pail, Turquoise, Application Cutting, Milling, Sawing, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.