Zoro Homepage

Coolant, 5 gal, Bucket

  • Mfr # 76005

  • Zoro # G5666376


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Cutting Fluid Sub-Category
Coolants
Container Type
Pail
Fluid Properties
Bio Resistant, Chlorine Free
Series
Ultracut 380R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76005
Zoro #
G5666376
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Cutting Fluid Sub-Category
Coolants
Container Type
Pail
Fluid Properties
Bio Resistant, Chlorine Free
Series
Ultracut 380R
Container Style
Pail
Flash Point
Greater than 200 Degrees F
Specific Gravity
1
Application
General Purpose
For Use With
All Metals
Fragrance
Mild Odor
Item
Cutting Fluid
Fluid Type
Chlorine Free Bio resistant
Color
Blue
Base Oil
Semi-Synthetic
Features
High Performance, Superior Service Life
pH Value
9.9
Physical Form
Liquid
Fluid Class
Semisynthetic
Recommended Concentration - Minimum
3 %
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Water Soluble
Form
Liquid
Recommended Concentration - Maximum
10 %
Material Compatibility
Steel

Description

Cutting Fluid, Container Size 5 gal, Pail, Blue, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.