Coolant, 5 gal, Bucket
Mfr # 76205
Zoro # G1016181
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Container Style
Pail
Series
Powersaw
pH Value
9.0
For Use With
Ferrous and Titanium, Nickel Alloys
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76205
Zoro #
G1016181
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Container Size
5 gal
Details
Container Style
Pail
Series
Powersaw
pH Value
9.0
For Use With
Ferrous and Titanium, Nickel Alloys
Physical Form
Liquid
Application
Sawing
Item
Cutting Fluid
Color
Dark Blue
Fragrance
Mild Odor
Fluid Type
Chlorine Free
Cutting Fluid Sub-Category
Coolants
Specific Gravity
1
Fluid Properties
Chlorine Free
Container Type
Pail
Base Oil
Synthetic
Flash Point
Greater than 200 Degrees F
Fluid Class
Synthetic
Form
Liquid
Recommended Concentration - Maximum
10 %
Material Compatibility
Steel, Titanium
Recommended Concentration - Minimum
3 %
Fluid Characteristics
Bio-Resistant, Biodegradable, Chlorine Free, Corrosion Inhibition, Low Foam, Sulfur Free, Water Soluble
Description
Cutting Fluid, Container Size 5 gal, Pail, Dark Blue, Application Sawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.