Zoro Homepage

Coolant, 5 gal, Bucket

  • Mfr # 76305

  • Zoro # G0546147


product price: $270.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Fluid Properties
Chlorine Free
Size
5 gal.
Series
Powerchip 2000
Color
Dark Blue
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76305
Zoro #
G0546147
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Fluid Properties
Chlorine Free
Series
Powerchip 2000
Color
Dark Blue
Cutting Fluid Sub-Category
Coolants
Flash Point
Greater than 200 Degrees F
Base Oil
Synthetic
pH Value
9.8
Application
Grinding, General Purpose, Sawing, Turning
Container Style
Pail
Features
Not Susceptible to Bacteria Or Fungus
Fragrance
Mild Odor
For Use With
Ferrous and Titanium, Nickel Alloys
Container Type
Pail
Physical Form
Liquid
Item
Cutting Fluid
Specific Gravity
1
Fluid Type
Chlorine Free
Recommended Concentration - Minimum
3 %
Form
Liquid
Fluid Class
Synthetic
Fluid Characteristics
Chlorine Free, Sulfur Free, Water Soluble
Recommended Concentration - Maximum
10 %
Material Compatibility
Steel, Titanium

Description

Cutting Fluid, Container Size 5 gal, Pail, Dark Blue, Application Grinding, General Purpose, Sawing, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.