Zoro Homepage

Coolant, 5 gal, Bucket

  • Mfr # 78405

  • Zoro # G0583895


product price: $203.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Metals
Application
Grinding
Color
Amber
Fragrance
Mild Odor
Base Oil
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78405
Zoro #
G0583895
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

For Use With
All Metals
Application
Grinding
Color
Amber
Fragrance
Mild Odor
Base Oil
Semi-Synthetic
Container Style
Pail
Physical Form
Liquid
Flash Point
Greater than 200 Degrees F
Item
Cutting and Grinding Coolant
pH Value
9.8
Fluid Type
Chlorine Free
Features
Provides Excellent Lubricant
Container Type
Pail
Cutting Fluid Sub-Category
Coolants
Fluid Properties
Chlorine Free
Series
SS-405L
Specific Gravity
1
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Water Soluble
Recommended Concentration - Minimum
3 %
Fluid Class
Semisynthetic
Material Compatibility
Steel, Titanium

Description

Cutting and Grinding Coolant, Container Size 5 gal, Pail, Amber, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.