Zoro Homepage

Coolant, 5 gal, Bucket

  • Mfr # 84405

  • Zoro # G3546417


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Physical Form
Liquid
Application
General Purpose
For Use With
All Metals
Size
5 gal.
Specific Gravity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84405
Zoro #
G3546417
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Physical Form
Liquid
Application
General Purpose
For Use With
All Metals
Specific Gravity
1
Container Type
Pail
pH Value
9.9
Item
Water Soluble Cutting Oil
Fluid Type
Bio resistant
Color
Golden
Fragrance
Mild Odor
Fluid Properties
Bio Resistant, Water Soluble
Flash Point
Greater than 200 Degrees F
Cutting Fluid Sub-Category
Coolants
Series
Ultracut Pro
Container Style
Pail
Features
Proven Resistance to Fungus and Bacteria
Material Compatibility
Steel
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Bio-Resistant, Chlorinated, Corrosion Inhibition, Water Soluble
Fluid Class
Soluble Oil
Form
Liquid
Recommended Concentration - Minimum
3 %

Description

Water Soluble Cutting Oil, Container Size 5 gal, Pail, Golden, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.