Zoro Homepage

Coolant, 55 gal, Drum

  • Mfr # 73558

  • Zoro # G9817823


product price: $2,322.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Physical Form
Liquid
Application
Grinding, Sawing
For Use With
Ferrous and Titanium, Nickel Alloys
Fragrance
Mild Odor
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73558
Zoro #
G9817823
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Physical Form
Liquid
Application
Grinding, Sawing
For Use With
Ferrous and Titanium, Nickel Alloys
Fragrance
Mild Odor
Item
Cutting and Grinding Coolant
Color
Blue
Base Oil
Synthetic
Container Type
Drum
Fluid Type
Chlorine Free
Cutting Fluid Sub-Category
Coolants
Fluid Properties
Chlorine Free
Container Style
Drum
Series
SN-100A
pH Value
9.0
Flash Point
Greater than 200 Degrees F
Specific Gravity
1
Features
Added Rust Inhibitors, Thin Dry-Film Protection
Material Compatibility
Steel
Recommended Concentration - Maximum
10 %
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Low Foam, Sulfur Free, Water Soluble
Recommended Concentration - Minimum
3 %
Fluid Class
Synthetic
Form
Liquid

Description

Cutting and Grinding Coolant, Container Size 55 gal, Drum, Blue, Application Grinding, Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.