Coolant, 55 gal, Drum
Mfr # 74455
Zoro # G3555465
product price: $2,811.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Specific Gravity
1
Application
Aluminum, Bio-Resistant, Extreme Duty Machining Specifically Designed For Aerospace Metals, Inconel, Stainless Steel, Titanium
Series
Ultracut Aero
Size
55 gal.
Cutting Fluid Sub-Category
Coolants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74455
Zoro #
G3555465
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Specific Gravity
1
Application
Aluminum, Bio-Resistant, Extreme Duty Machining Specifically Designed For Aerospace Metals, Inconel, Stainless Steel, Titanium
Item
Water Soluble Cutting Oil
Series
Ultracut Aero
Cutting Fluid Sub-Category
Coolants
Physical Form
Liquid
pH Value
9.3
Container Type
Drum
Fragrance
Mild Odor
Container Style
Drum
Flash Point
220 Degrees F
Features
Boron, No Chlorine, Phenols Or Nitrites, Sulfur
Fluid Properties
Bio Resistant, Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Color
Light Brown
Fluid Type
Chlorine Free Bio resistant
For Use With
All Metals
Fluid Characteristics
Bio-Resistant, Boron Free, Chlorine Free, Corrosion Inhibition, Nitrite Free, Phenol Free, Sulfur Free, Water Soluble
Description
Water Soluble Cutting Oil, Container Size 55 gal, Drum, Light Brown, Application Aluminum, Bio-Resistant, Extreme Duty Machining Specifically Designed For Aerospace Metals, Inconel, Stainless Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.