Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 55 gal, Drum

  • Mfr # 76155

  • Zoro # G9819126


product price: $1,837.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Physical Form
Liquid
For Use With
All Metals
Base Oil
Semi-Synthetic
Fragrance
Mild Odor
Fluid Type
Chlorine Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76155
Zoro #
G9819126
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Physical Form
Liquid
For Use With
All Metals
Base Oil
Semi-Synthetic
Fragrance
Mild Odor
Fluid Type
Chlorine Free
Specific Gravity
1
Item
Cutting and Grinding Coolant
Color
Blue
Container Style
Drum
Series
SS-150
Application
Cutting, Grinding
Features
Superior Service Life, Value Performance
pH Value
9.9
Container Type
Drum
Flash Point
Greater than 200 Degrees F
Cutting Fluid Sub-Category
Coolants
Fluid Properties
Chlorine Free
Fluid Characteristics
Chlorine Free, Sulfur Free, Water Soluble
Material Compatibility
Steel
Recommended Concentration - Maximum
10 %
Form
Liquid
Recommended Concentration - Minimum
3 %
Fluid Class
Semisynthetic

Description

Cutting and Grinding Coolant, Container Size 55 gal, Drum, Blue, Application Cutting, Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.