Coolant, 55 gal, Drum
Mfr # 76255
Zoro # G9886107
product price: $2,161.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Physical Form
Liquid
Color
Dark Blue
For Use With
Ferrous and Titanium, Nickel Alloys
pH Value
9.0
Fluid Type
Chlorine Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76255
Zoro #
G9886107
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Physical Form
Liquid
Color
Dark Blue
For Use With
Ferrous and Titanium, Nickel Alloys
pH Value
9.0
Fluid Type
Chlorine Free
Application
Sawing
Specific Gravity
1
Container Type
Drum
Base Oil
Synthetic
Fluid Properties
Chlorine Free
Item
Cutting Fluid
Flash Point
Greater than 200 Degrees F
Fragrance
Mild Odor
Container Style
Drum
Cutting Fluid Sub-Category
Coolants
Series
Powersaw
Fluid Characteristics
Bio-Resistant, Biodegradable, Chlorine Free, Corrosion Inhibition, Low Foam, Sulfur Free, Water Soluble
Description
Cutting Fluid, Container Size 55 gal, Drum, Dark Blue, Application Sawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.