Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant, 55 gal, Drum

  • Mfr # 83355

  • Zoro # G3538692


product price: $2,358.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Series
Ultracut Pro-CF
Physical Form
Liquid
Color
Golden
Flash Point
Greater than 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83355
Zoro #
G3538692
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Container Type
Drum
Series
Ultracut Pro-CF
Physical Form
Liquid
Color
Golden
Flash Point
Greater than 200 Degrees F
For Use With
All Metals
Cutting Fluid Sub-Category
Coolants
Item
Water Soluble Cutting Oil
Application
General Purpose
Features
Prevents Rancidity and Inhibits Microbial Growth
Fluid Type
Chlorine Free Bio resistant
Container Style
Drum
Fluid Properties
Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble
Fragrance
Mild Odor
Specific Gravity
1
pH Value
9.7
Fluid Class
Soluble Oil
Form
Liquid
Material Compatibility
Steel
Fluid Characteristics
Bio-Resistant, Chlorine Free, Corrosion Inhibition, Water Soluble
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
3 %

Description

Water Soluble Cutting Oil, Container Size 55 gal, Drum, Golden, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.