Coolant, 55 gal, Drum
Mfr # 84455
Zoro # G3533975
product price: $3,107.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Series
Ultracut Pro
Application
General Purpose
Fragrance
Mild Odor
Features
Proven Resistance to Fungus and Bacteria
Size
55 gal.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84455
Zoro #
G3533975
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Series
Ultracut Pro
Application
General Purpose
Fragrance
Mild Odor
Item
Water Soluble Cutting Oil
Features
Proven Resistance to Fungus and Bacteria
Specific Gravity
1
Container Type
Drum
Fluid Type
Bio resistant
Fluid Properties
Bio Resistant, Water Soluble
Physical Form
Liquid
Color
Golden
Flash Point
Greater than 200 Degrees F
For Use With
All Metals
pH Value
9.9
Cutting Fluid Sub-Category
Coolants
Container Style
Drum
Fluid Characteristics
Bio-Resistant, Chlorinated, Corrosion Inhibition, Water Soluble
Description
Water Soluble Cutting Oil, Container Size 55 gal, Drum, Golden, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.