Zoro Homepage

Coolant, 55 gal, Drum

  • Mfr # 85055

  • Zoro # G314845646


product price: $2,257.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Amber
Application
Grinding, General Purpose
Container Type
Drum
Flash Point
200 Degrees F
Fragrance
Characteristic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85055
Zoro #
G314845646
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Color
Amber
Application
Grinding, General Purpose
Container Type
Drum
Item
Cutting Fluid
Flash Point
200 Degrees F
Fragrance
Characteristic
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Specific Gravity
1.05
Series
ULTRACUT Syn22
Solution pH - Maximum
8.1
Material Compatibility
Aluminum, Brass, Bronze, Ceramic, Copper, Ferrous Metals, Non-Ferrous Metals, Plastics
Fluid Class
Synthetic
Form
Liquid
Fluid Characteristics
Low Foam
Solution pH - Minimum
7.9
Base Formulation
Water
Recommended Concentration - Minimum
3 %
Recommended Concentration - Maximum
10 %

Description

Coolant,55 gal,Drum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.