Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrosion Inhibitor, 5 gal

  • Mfr # 73051

  • Zoro # G1977771


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Lubricant Container
Pail
Container Size
5 gal
NSF Rating
Not Rated
Lubricant Film
Dry
Indoor Life Expectancy
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73051
Zoro #
G1977771
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Corrosion Inhibitor
Lubricant Container
Pail
NSF Rating
Not Rated
Lubricant Film
Dry
Indoor Life Expectancy
Short
Removability
Light
Max. Operating Temp.
212 Degrees F
Flash Point
204 Degrees F
Series
B
Specific Gravity
1.1
Application
Used both indoors and outdoors as a protective coating on raw materials, machined parts, tools, pipe, fittings, valves, etc. Provides long-term protection from rust and corrosion for a variety of Industrial, Marine, Aviation, and Oilfield applications.
Net Weight
5 gal.
Primary Chemical Base
Triethanolamine
Lubricant Color
Blue

Description

Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Pail, Container Size 5 gal, B, Specific Gravity 1.1, Flash Point 204 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.