Corrosion Protection, 1 gal
Mfr # 71011
Zoro # G1992261
product price: $55.39
/eaKey Features
Lubricant Container
Jug
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Long
Removability
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71011
Zoro #
G1992261
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Corrosion Inhibitor
Lubricant Container
Jug
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Long
Removability
Light
Max. Operating Temp.
160 Degrees F
Min. Operating Temp.
-54 Degrees F
Primary Chemical Base
Petroleum Distillates
Series
Thermal Arc / Tweco
Flash Point
180 Degrees F
Application
Ferrous Metals and for in Process Corrosion Control, Can be used for Hydrostatic Testing and Corrosion Control During Vibratory Finishing and Sand Blasting
Net Weight
7.5 lb.
Specific Gravity
0.81
VOC Content
72 %
Chemical Base
Petroleum Distillates
Lubricant Color
Brown
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Light Removability, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 160 Degrees F, Lubricant Container Jug, Container Size 1 gal, 631, Chemical Base Petroleum Distillates, Specific Gravity 0.81, VOC Content 72 Percent, Flash Point 180 Degrees F
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.