Zoro Homepage

Corrosion Protection, 1gal

  • Mfr # 73011

  • Zoro # G3526923


product price: $45.89
/ea

Key Features

Lubricant Container
Jug
Container Size
1 gal
NSF Rating
Not Rated
Lubricant Film
Dry
Indoor Life Expectancy
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73011
Zoro #
G3526923
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Corrosion Inhibitor
Lubricant Container
Jug
NSF Rating
Not Rated
Lubricant Film
Dry
Indoor Life Expectancy
Short
Removability
Light
Max. Operating Temp.
212 Degrees F
Series
B
Specific Gravity
1.1
Net Weight
10 lb.
VOC Content
19 %
Application
Ferrous Metals and for in Process Corrosion Control, Can be used for Hydrostatic Testing and Corrosion Control During Vibratory Finishing and Sand Blasting
Primary Chemical Base
Triethanolamine
Flash Point
204 Degrees F
Lubricant Color
Blue

Description

Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Jug, Container Size 1 gal, B, Specific Gravity 1.1, VOC Content 19 Percent, Flash Point 204 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.