Corrosion Protection, 55 gal
Mfr # 71551
Zoro # G2171690
product price: $2,352.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Lubricant Container
Drum
Container Size
55 gal
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71551
Zoro #
G2171690
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Corrosion Inhibitor
Lubricant Container
Drum
NSF Rating
Not Rated
Lubricant Film
Wet
Indoor Life Expectancy
Long
Removability
Light
Max. Operating Temp.
160 Degrees F
Min. Operating Temp.
-54 Degrees F
Flash Point
180 Degrees F
Net Weight
410 lb.
Specific Gravity
0.81
Primary Chemical Base
Petroleum Distillates
Series
5SY4
Application
For Moisture Displacement Rust Prevention During Extended Storage
VOC Content
72 %
Chemical Base
Petroleum Distillates
Lubricant Color
Brown
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Long Indoor Life Expectancy, Light Removability, Min. Operating Temp. -54 Degrees F, Max. Operating Temp. 160 Degrees F, Lubricant Container Drum, Container Size 55 gal, 631, Chemical Base Petroleum Distillates, Specific Gravity 0.81, VOC Content 72 Percent, Flash Point 180 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.