Zoro Homepage

Cutting and Grinding Fluid, Drum, 55 gal.

  • Mfr # 74555

  • Zoro # G4102187


product price: $2,566.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Series
WS-500A
Size
55 gal.
Features
Aluminum, And Other Metals, For Machining Titanium, Inconel X, Rene 41, Stainless Steel
Color
Dark Brown
For Use With
All Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74555
Zoro #
G4102187
UPC #
753769745551
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Series
WS-500A
Features
Aluminum, And Other Metals, For Machining Titanium, Inconel X, Rene 41, Stainless Steel
Item
Water Soluble Cutting Oil
Color
Dark Brown
For Use With
All Metals
pH Value
9 to 9.5
Flash Point
200 Degrees F
Physical Form
Liquid
Fluid Properties
Chlorine Free, Water Soluble
Application
General Purpose
Fragrance
Low Odor
Fluid Type
Chlorine Free
Cutting Fluid Sub-Category
Cutting Oils
Container Style
Drum
Container Type
Drum
Specific Gravity
0.93
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Sulfur Free, Water Soluble

Description

Water Soluble Cutting Oil, Container Size 55 gal, Drum, Dark Brown, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.