Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, 1 gal, Bottle

  • Mfr # 69001

  • Zoro # G3517507


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fluid Properties
Water Soluble
Fluid Type
Will not contaminate coolants
Container Style
Jug
Viscosity
2400 cps
Flash Point
Greater than 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69001
Zoro #
G3517507
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Fluid Properties
Water Soluble
Fluid Type
Will not contaminate coolants
Container Style
Jug
Viscosity
2400 cps
Flash Point
Greater than 212 Degrees F
Color
Clear Brown
For Use With
Ferrous Metals
Application
Drilling, Reaming, Tapping
Physical Form
Liquid
Container Type
Jug
Fragrance
Low Odor
Specific Gravity
1
Item
Reaming, Tapping and Drilling Fluid
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Cutting Fluid Sub-Category
Cutting Oils
Series
RTD
Recommended Concentration - Minimum
3 %
Recommended Concentration - Maximum
10 %
Fluid Class
Synthetic
Form
Liquid
Fluid Characteristics
Bio-Resistant, Chlorine Free

Description

Reaming, Tapping and Drilling Fluid, Container Size 1 gal, Jug, Clear Brown, Application Drilling, Reaming, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.