Cutting Oil, 12 oz, Squeeze Bottle
Mfr # 69016
Zoro # G3557994
product price: $19.79
/eaKey Features
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
1
Fluid Properties
Water Soluble
Physical Form
Liquid
Fragrance
Low Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69016
Zoro #
G3557994
UPC #
-
Country of Origin
United States
Dimensions
Container Size
12 fl oz
Size
12 oz.
Details
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
1
Fluid Properties
Water Soluble
Item
Reaming, Tapping and Drilling Fluid
Physical Form
Liquid
Fragrance
Low Odor
Fluid Type
Will not contaminate coolants
Color
Clear Brown
Container Type
Squeeze Bottle
Features
Improves Cutting Performance, Rtd Heavy Duty, Will not contaminate coolants
Viscosity
2400 cps
Application
Drilling, Reaming, Tapping
Series
RTD
For Use With
Ferrous Metals
Flash Point
Greater than 212 Degrees F
Container Style
Bottle
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Characteristics
Bio-Resistant, Chlorine Free
Recommended Concentration - Minimum
3 %
Fluid Class
Synthetic
Description
Reaming, Tapping and Drilling Fluid, Container Size 12 fl oz, Squeeze Bottle, Clear Brown, Application Drilling, Reaming, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.