Zoro Homepage

Cutting Oil, 5 gal, Bucket

  • Mfr # 74052

  • Zoro # G2162641


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Synthetic
Fluid Type
Minimizes cobalt leaching
Series
Carbide Powergrind
Features
Can Be Used With All Metals Except Magnesium, Has Excellent Lubricity And Flushing To Keep Grinding Wheels Clean, Minimizes cobalt leaching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74052
Zoro #
G2162641
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Synthetic
Fluid Type
Minimizes cobalt leaching
Series
Carbide Powergrind
Features
Can Be Used With All Metals Except Magnesium, Has Excellent Lubricity And Flushing To Keep Grinding Wheels Clean, Minimizes cobalt leaching
Color
Green
For Use With
Carbide
Specific Gravity
1
Fragrance
Mild Odor
Item
Grinding Fluid
Container Type
Pail
Physical Form
Liquid
pH Value
10.2
Flash Point
Greater than 200 Degrees F
Application
Grinding
Container Style
Pail
Material Compatibility
Steel, Titanium
Recommended Concentration - Minimum
3 %
Recommended Concentration - Maximum
10 %
Fluid Class
Synthetic
Form
Liquid

Description

Grinding Fluid, Container Size 5 gal, Pail, Green, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.