Cutting Oil, 5 gal, Bucket
Mfr # 74053
Zoro # G0627821
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Flash Point
Greater than 200 Degrees F
Color
Dark Brown
Series
WS-11
Container Size
5 gal
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74053
Zoro #
G0627821
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal.
Details
Flash Point
Greater than 200 Degrees F
Color
Dark Brown
Series
WS-11
Physical Form
Liquid
For Use With
All Metals
Fluid Type
Chlorine Free
pH Value
9.0
Fluid Properties
Chlorine Free, Silicone Free, Water Soluble
Container Style
Pail
Container Type
Pail
Specific Gravity
1
Fragrance
Mild Odor
Application
Cutting
Item
Water Soluble Cutting Oil
Cutting Fluid Sub-Category
Cutting Oils
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Water Soluble
Material Compatibility
Steel, Titanium
Recommended Concentration - Minimum
3 %
Form
Liquid
Fluid Class
Soluble Oil
Recommended Concentration - Maximum
10 %
Description
Water Soluble Cutting Oil, Container Size 5 gal, Pail, Dark Brown, Application Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.