Cutting Oil, 5 gal, Bucket
Mfr # 75052
Zoro # G3380596
product price: $176.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Container Type
Pail
Fluid Type
G-25J
Color
Dark Green
Size
5 gal.
Features
Dry-Film Rust Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75052
Zoro #
G3380596
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Container Size
5 gal
Details
Container Type
Pail
Fluid Type
G-25J
Color
Dark Green
Features
Dry-Film Rust Protection
Container Style
Pail
Item
Grinding Fluid
Application
Grinding
pH Value
9.8
Base Oil
Synthetic
For Use With
Ferrous Metals, Brass, Bronze and Copper
Specific Gravity
1
Physical Form
Liquid
Series
G-25J
Fragrance
Amine
Flash Point
Greater than 200 Degrees F
Cutting Fluid Sub-Category
Cutting Oils
Material Compatibility
Steel, Titanium
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Class
Synthetic
Fluid Characteristics
Biodegradable
Recommended Concentration - Minimum
3 %
Description
Grinding Fluid, Container Size 5 gal, Pail, Dark Green, Application Grinding
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.