Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Oil, 5 gal, Bucket

  • Mfr # 72052

  • Zoro # G2372063


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Dielectric Fluid
For Use With
All Metals
Flash Point
93 Degrees C
Container Type
Pail
Cutting Fluid Sub-Category
Dielectric Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72052
Zoro #
G2372063
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Fluid Type
Dielectric Fluid
For Use With
All Metals
Flash Point
93 Degrees C
Container Type
Pail
Cutting Fluid Sub-Category
Dielectric Oils
Viscosity
3.2 cSt
Application
Electrical Discharge Machining (EDM) Electrode Sinker Type
Features
High Flash Point, Low Viscosity, Reduces Smoke and Odor
Series
EDM-30
Specific Gravity
0.82
Fragrance
Mild Odor
Container Style
Pail
Item
Electrical Discharge Machining Fluid
Color
Clear
Base Oil
Mineral
Physical Form
Liquid
Base Formulation
Mineral
Standards
29 CFR 1910.1200, OSHA
Allowable Burn Rate
150 A
Metal Compatibility
All Metals
Form
Liquid
Chemical Form
Liquid
Compatible Metals
All Metals

Description

Electrical Discharge Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.