Zoro Homepage

Dischange Machining Fluid, 55 gal, Drum

  • Mfr # 72555

  • Zoro # G616303660


product price: $2,338.99
/ea
Sold in multiples of 6 for $14,033.94
Item requires special delivery charges. A $28.33 per item surcharge will be applied.

Key Features

Features
High Flash Point and Dielectric Strength, No Aromatics, Resists Thermal Degradation, Virtually Odorless
Fragrance
Mild Odor
Container Size
55 gal
Container Type
Drum
Standards
40 CFR 261
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72555
Zoro #
G616303660
UPC #
753769725553
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Features
High Flash Point and Dielectric Strength, No Aromatics, Resists Thermal Degradation, Virtually Odorless
Fragrance
Mild Odor
Container Type
Drum
Standards
40 CFR 261
Chemical Form
Liquid
Item
Electrical Discharge Machining Fluid
Color
Fluorescent Green, Transparent
Allowable Burn Rate
400 A
Specific Gravity
0.8
Fluid Type
Dielectric Fluid
Flash Point
93 Degrees C

Description

Dischange Machining Fluid,55 gal,Drum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.