Grinding Fluid, Drum, 55 gal.
Mfr # RL010
Zoro # G4102169
product price: $1,982.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Size
55 gal.
Base Oil
Synthetic
Application
Grinding
Features
Compatible with Bronze Matrix Wheels, Designed For Diamond Wheel Grinding Of Metals And Ceramics
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RL010
Zoro #
G4102169
UPC #
753769009554
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
Item
Grinding Fluid
Base Oil
Synthetic
Application
Grinding
Features
Compatible with Bronze Matrix Wheels, Designed For Diamond Wheel Grinding Of Metals And Ceramics
Physical Form
Liquid
Container Style
Drum
pH Value
9.3
Container Type
Drum
Specific Gravity
1.06
Flash Point
200 Degrees F
Color
Orange, Yellow
Cutting Fluid Sub-Category
Cutting Oils
Fragrance
Mild Odor
For Use With
Ferrous Metals, Brass, Bronze and Copper
Fluid Type
Compatible with Bronze Matrix Wheels
Series
G-1066L
Material Compatibility
Brass, Bronze, Copper
Description
Grinding Fluid, Container Size 55 gal, Drum, Orange, Yellow, Application Grinding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.