Zoro Homepage

Grinding Fluid, Pail, Dark Green, 1 gal.

  • Mfr # 75012

  • Zoro # G4246737


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Series
G-25J
Application
Grinding
Container Style
Pail
pH Value
9.8
Specific Gravity
1.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75012
Zoro #
G4246737
UPC #
753769750128
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Series
G-25J
Application
Grinding
Container Style
Pail
pH Value
9.8
Specific Gravity
1.08
Physical Form
Liquid
Item
Grinding Fluid
Container Type
Jug
Color
Dark Green
Fluid Type
Synthetic Based
Base Oil
Synthetic
Fragrance
Amine
For Use With
Ferrous Metals, Brass, Bronze and Copper
Cutting Fluid Sub-Category
Cutting Oils
Flash Point
200 Degrees F
Material Compatibility
Steel, Titanium
Recommended Concentration - Minimum
3 %
Recommended Concentration - Maximum
10 %
Form
Liquid
Fluid Class
Synthetic

Description

Grinding Fluid, Container Size 1 gal, Jug, Dark Green, Application Grinding

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.