Zoro Homepage

Rust Preventative Fluid, Drum, 55 gal.

  • Mfr # 71552

  • Zoro # G4102117


product price: $2,584.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Specific Gravity
0.83
Container Style
Drum
Size
55 gal.
Flash Point
175 Degrees F
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71552
Zoro #
G4102117
UPC #
753769715523
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.
Corrosion Protection Length
2 yr

Details

Specific Gravity
0.83
Container Style
Drum
Item
Rust Preventative
Flash Point
175 Degrees F
Container Type
Drum
Application
Corrosion and Rust Prevention
Color
Red Brown
Base Oil
Petroleum
Fluid Type
Okay to apply to wet parts
Series
606
Features
Leaves a Transparent Rust-Inhibiting Film, Spreads into Nooks, Crannies, Pores and Gaps
Physical Form
Liquid
For Use With
Ferrous Metals
Cutting Fluid Sub-Category
Specialty Fluids
Fragrance
Mild Odor
Metal Compatibility
Ferrous Metals
pH Range - Operating
8 to 9
Form
Liquid
Base Formulation
Oil
Application Method
Brush, Dip
Fluid Characteristics
Corrosion Inhibition
Solution pH - Minimum
8
VOC Content - Descriptive
72%
Solution pH - Maximum
9

Description

Cutting Lubricant,55 gal.,Red, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.