Shop All Electric Strikes
Rutherford
Electric Strike, 12VAC/DC, H.Duty, Fail Secure
Mfr # 0161-05 32D
Zoro # G0947112
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1 1/2 in
Product Information
- Brand Rutherford
- MFR # 0161-05 32D
- Zoro # G0947112
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 6 in |
Faceplate Width | 1 in |
Details
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12 V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 in, Faceplate Height 6 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 1/2 in Pullman, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Simplex 6202 Cylindrical Lock with Exterior Thumbturn and Internal Knob 2-3/8 in. backset Mech (KABA-62026041)
- PAWLING Corner Guard, PVC, Tan, 48"H x 1-1/2"W (CGU-12-4-3)
- EMTEK Satin Nickel Deadbolt 8467US15 (8467US15)
- DON-JO Universal Door Coordinator (2040622)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6514 32D)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- RUTHERFORD Elec. Strike, 12/24VDC/AC, H.Duty, Fail Secure (F2164 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6505 32D)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Strike Plate 4-7/8" (1006CS-12/24D-630)
- Rutherford Electric Strikes