Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-Bracket, For 8375 Magnetic Locks

  • Mfr # TJ75 28

  • Zoro # G0947219


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
1-1/2"
Width
1-1/2"
Finish
Brushed Anodized
Type
Angle Bracket Mounted
For Use With
8375 Magnetic Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJ75 28
Zoro #
G0947219
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Width
1-1/2"
Length
6-1/2"
Overall Height
13/16 in
Overall Width
11 1/2 in
Overall Length
6 17/32 in

Details

Item
Electromagnetic Lock
Finish
Brushed Anodized
Type
Angle Bracket Mounted
For Use With
8375 Magnetic Locks
Material
Aluminum
Color
Silver
Includes
Screw Pack
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Angle Bracket Mounted, Aluminum, Brushed Anodized Finish, For Use With 8375 Magnetic Locks, Includes Screw Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.