Zoro Homepage

Dry Mix Refractory Mortar 10 lb Pail

  • Mfr # 211

  • Zoro # G716251199


product price: $37.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211
Zoro #
G716251199
UPC #
22624002116
Country of Origin
United States

Details

Item
Dry Mix Morter

Description

A refractory mortar ideal for joining or repairing masonry flue tile in any gas or wood fireplace and wood, coal, or pellet stove chimney. Just add water, mix, and trowel on to seal and join flue tiles. It can also be used as a parge coating thin over-coat when building fireboxes to give a fireplace a nice, even, dark gray finish. Meets NFPA 211 Standards and NYSCMA Tek 4.0 Specifications. 2550 degrees farenheit temperature rating. Does not require but is stronger with heat cure. If applying in layers, do not exceed 1in per layer and allow 24 hours to dry between layers. Dark Gray.


  • A refractory mortar ideal for joining or repairing masonry flue tile in any gas or wood fireplace and wood, coal, or pellet stove chimney.
  • Refractory mortar ideal for joining or repairing masonry flue tile
  • For gas or wood fireplace and wood, coal, or pellet stove chimney

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.