Zoro Homepage

Safe Lite Wood Fire Starter 20 min, 40PK

  • Mfr # 50J

  • Zoro # G315500445


product price: $16.99
/pk 40, $0.42/ea

Key Features

Width
7.85 in
Depth
12.65 in
Length
3.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50J
Zoro #
G315500445
UPC #
22624017509
Country of Origin
Germany

Dimensions

Width
7.85 in
Depth
12.65 in
Length
3.95 in

Description

Height: *Material: Wood *Packaging Type: Bagged *Product Type: Fire Starter *Brand Name: Rutland *Sub Brand: Safe Lite *Width: *Burn Time: 20 *Container Size: 40 *Depth: *Indoor or Outdoor: Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.