19 inch Murano Glass Art Vessel Seashell Decorative Pattern Bathroom Sink Spira Luxe Pearl White

  • Mfr # RVB3031

  • Zoro # G412174099


product price:  $799.00
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Spira Luxe Pearl White
Overall Length
18.5"
Overall Width
13.75"
Bowl Depth
5.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVB3031
Zoro #
G412174099
UPC #
756740705254
Country of Origin
Italy

Dimensions

Overall Length
18.5"
Overall Width
13.75"
Bowl Depth
5.87"

Details

Body Material
Glass
Color
Spira Luxe Pearl White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.