Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 x 14 inch Fluted Vessel Bathroom Sink epiStone Solid Surface Modern Oval Matte White

  • Mfr # RVB2819WH

  • Zoro # G012174086


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Body Material
Solid Surface
Color
Matte White
Overall Length
19"
Overall Width
14"
Bowl Depth
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB2819WH
Zoro #
G012174086
UPC #
664213540656
Country of Origin
Italy

Dimensions

Overall Length
19"
Overall Width
14"
Bowl Depth
4.5"

Details

Body Material
Solid Surface
Color
Matte White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.