
33 in. Polished Brass Matte Gold SS Workstation Two-Tiered Ledge Undermount Kitchen Sink
Mfr # RVH6222GG
Zoro # G112174177
product price: $1,017.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Width
19"
Bowl Depth
10"
Color
Matte Gold Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH6222GG
Zoro #
G112174177
UPC #
664213539650
Country of Origin
Thailand
Dimensions
Overall Length
33.5"
Overall Width
19"
Bowl Depth
10"
Details
Body Material
Stainless Steel
Color
Matte Gold Satin Brass
Description
33 in. Polished Brass Matte Gold Stainless Steel Workstation Two-Tiered Ledge Undermount Kitchen Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.