33 inch Fireclay Black Farmhouse Kitchen Sink Bow Front Curved Apron Single Bowl

  • Mfr # RVL2398BK

  • Zoro # G112174238


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Body Material
Fireclay
Overall Width
20"
Bowl Depth
10"
Color
Glossy Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVL2398BK
Zoro #
G112174238
UPC #
664213537984
Country of Origin
Italy

Dimensions

Overall Length
33"
Overall Width
20"
Bowl Depth
10"

Details

Body Material
Fireclay
Color
Glossy Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.