Zoro Homepage

33-inch Granite Composite Workstation Matte Black Drop-in Topmount Kitchen Sink

  • Mfr # RVG1306BK

  • Zoro # G212174213


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Body Material
Granite Composite
Bowl Depth
9.25"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVG1306BK
Zoro #
G212174213
UPC #
664213540533
Country of Origin
Italy

Dimensions

Overall Length
33"
Overall Width
22"
Bowl Depth
9.25"

Details

Body Material
Granite Composite
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.