33 inch Gunmetal Black Stainless Steel Workstation Drop-in Topmount Kitchen Sink Single Bowl

  • Mfr # RVH5003BL

  • Zoro # G612174219


product price:  $699.00
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Body Material
Stainless Steel
Overall Width
22"
Bowl Depth
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVH5003BL
Zoro #
G612174219
UPC #
664213537632
Country of Origin
Thailand

Dimensions

Overall Length
33"
Overall Width
22"
Bowl Depth
9"

Details

Body Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.