
33-inch Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge Stainless Steel
Mfr # RVH8224
Zoro # G412174198
product price: $794.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33"
Body Material
Stainless Steel
Overall Width
19"
Bowl Depth
10"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVH8224
Zoro #
G412174198
UPC #
664213538240
Country of Origin
Viet Nam
Dimensions
Overall Length
33"
Overall Width
19"
Bowl Depth
10"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.