
34-inch epiCube Granite Composite Workstation Drop-in Topmount Kitchen Sink Matte White
Mfr # RVG1634WH
Zoro # G212174244
product price: $519.00
/ea
Free Shipping & Returns
Key Features
Body Material
Granite Composite
Overall Width
20"
Bowl Depth
8.5"
Color
Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG1634WH
Zoro #
G212174244
UPC #
664213540427
Country of Origin
Italy
Dimensions
Overall Length
33-3/4"
Overall Width
20"
Bowl Depth
8.5"
Details
Body Material
Granite Composite
Color
Matte White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.