
45-inch Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge Stainless Steel
Mfr # RVH8335
Zoro # G112174269
product price: $1,213.99
/eaKey Features
Overall Length
45"
Body Material
Stainless Steel
Overall Width
19"
Bowl Depth
10"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH8335
Zoro #
G112174269
UPC #
664213538257
Country of Origin
Viet Nam
Dimensions
Overall Length
45"
Overall Width
19"
Bowl Depth
10"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.