
Bar Sink, Stainless Steel, 18" W x 21" L x
Mfr # RVH7121GG
Zoro # G012174154
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Bowl Depth
10"
Overall Width
18"
Overall Length
21"
Color
Matte Gold Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH7121GG
Zoro #
G012174154
UPC #
664213539438
Country of Origin
Thailand
Dimensions
Bowl Depth
10"
Overall Width
18"
Overall Length
21"
Details
Material
Stainless Steel
Item
Bar Sink
Color
Matte Gold Satin Brass
Description
21 in. Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Kitchen Sink 16 Gauge Rounded Corners Single Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.