
Glass Rinser and Sink Combo 30 in. Undermount 16 Gauge SS Rounded Corners Kitchen Sink Single Bowl
Mfr # RVH7533
Zoro # G112174221
product price:Â $598.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30"
Body Material
Stainless Steel
Overall Width
18"
Bowl Depth
10"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVH7533
Zoro #
G112174221
UPC #
664213539513
Country of Origin
Viet Nam
Dimensions
Overall Length
30"
Overall Width
18"
Bowl Depth
10"
Details
Body Material
Stainless Steel
Color
Stainless Steel
Description
Glass Rinser and Sink Combo 30 in. Undermount 16 Gauge Stainless Steel Rounded Corners Kitchen Sink Single Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.