Shop RUVATI
See all product information
Create Account
Outdoor BBQ Workstation Sink 15x15" Topmnt Marine Grade T316 SS RVBoat
- Mfr # RVQ5215
- Zoro # G7627822
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Stainless Steel
Collection
Merino
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVQ5215
- Zoro #
- G7627822
- UPC #
- 850003787466
- Country of Origin
- China
Details
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Collection
- Merino
Description
This marine-grade sink from Ruvati's Merino series is designed for boat decks, or outdoor grill areas, where extreme corrosion resistance is important. This sink is constructed of Marine-grade T-316 Stainless Steel, which is extremely resistant to corrosion and rusting in saltwater environments or when exposed to the outdoor elements. The sink comes with built-in accessories (colander and cutting board) that fit nicely on top of the sink, so you can do your prep work right on top of the sink. The solid cutting board is constructed of sapele wood (African Mahogany) - a luxurious hardwood that has a beautiful finish and handles water well. It covers the entire sink bowl, thus converting your sink into a countertop when you need. Also included is a a 5-inch deep stainless steel colander that you can use as a strainer or a drying caddy. The sink features a 1/4-inch high rim all around that sits topmount on your countertop. Thick heavy-duty soundguard coating and thick rubber padding on the outside of the sink bowl on all sides provide sound insulation against noise and thermal insulation against condensation. The inside of the sink and the rim is finished in commercial grade brushed finish which adds to the beauty of the sink. The slanted bottom of the sink and the drain grooves channel water towards the drain. The sink comes with bottom rinse grid that protect the sink from scratches, and also acts as a dish drying rack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.