Zoro Homepage

replacement colander for RVH8215 sink Stainless Steel with Plastic Corners

  • Mfr # RVA1315

  • Zoro # G812174378


product price: $77.40
/ea
Free Shipping & Returns

Key Features

Height
8"
Material
Stainless Steel
Overall Width
18"
Color
Stainless Steel
Overall Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1315
Zoro #
G812174378
UPC #
664213536291
Country of Origin
Viet Nam

Dimensions

Height
8"
Overall Width
18"
Overall Length
10"

Details

Material
Stainless Steel
Color
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.